100-240V-AC 10A AMP 24V-DC AC TO DC POWER SUPPLY

  • Mfr # QUINT-PS/1AC/24DC/10/WH

  • Zoro # G414632993


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Phase
1-phase
Output Voltage - Nominal
24 V DC
Current - Output
10 A
Mounting
DIN rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUINT-PS/1AC/24DC/10/WH
Zoro #
G414632993
UPC #
-
Country of Origin
Unknown

Details

Phase
1-phase
Output Voltage - Nominal
24 V DC
Current - Output
10 A
Mounting
DIN rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.