
A-INL-M32-P-GY Counter nut material: PA
Mfr # 1411209
Zoro # G415309030
product price: $0.85
/eaSold in multiples of 10 for $8.50
Key Features
Thread Size
M32 x 1.5
Material
PA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1411209
Zoro #
G415309030
UPC #
-
Country of Origin
Turkey
Dimensions
Thread Size
M32 x 1.5
Details
Material
PA
Description
Counter nut material: PA for threads M32 x 1.5 color: silver-gray RAL 7001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.