Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INL-NPT1/2-P-GY Counter nut material:

  • Mfr # 1411233

  • Zoro # G615309069


product price: $0.74
/ea
Sold in multiples of 10 for $7.40

Key Features

Thread Size
1/2 inch
Material
PA
Thread Type
NPT
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411233
Zoro #
G615309069
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
1/2 inch

Details

Material
PA
Thread Type
NPT
System of Measurement
Inch

Description

Counter nut material: PA for threads 1/2 inch NPT color: silver-gray RAL 7001

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.