
A-INL-NPT3/4-P-BK Counter nut material:
Mfr # 1411238
Zoro # G615309038
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Material
PA
System of Measurement
Inch
Thread Type
NPT
Thread Size
3/4 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1411238
Zoro #
G615309038
UPC #
-
Country of Origin
Turkey
Dimensions
Thread Size
3/4 inch
Details
Material
PA
System of Measurement
Inch
Thread Type
NPT
Description
Counter nut material: PA for threads 3/4 inch NPT color: jet black RAL 9005
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.