Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INL-PG11-P-BK Counter nut material:

  • Mfr # 1424560

  • Zoro # G115309095


product price: $0.37
/ea
Sold in multiples of 20 for $7.40

Key Features

Material
PA 6 GF 30
Thread Size
Pg11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424560
Zoro #
G115309095
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
Pg11

Details

Material
PA 6 GF 30

Description

Counter nut material: PA 6 GF 30 connecting thread: Pg11 color: jet black RAL 9005

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.