Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INL-PG16-P-LG Counter nut material:

  • Mfr # 1424552

  • Zoro # G115309132


product price: $0.48
/ea
Sold in multiples of 16 for $7.68

Key Features

Thread Size
Pg16
Material
PA 6 GF 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424552
Zoro #
G115309132
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
Pg16

Details

Material
PA 6 GF 30

Description

Counter nut material: PA 6 GF 30 connecting thread: Pg16 color: lightgrey RAL 7035

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.