Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INL-PG29-P-BK Counter nut material:

  • Mfr # 1424564

  • Zoro # G815309098


product price: $0.65
/ea
Sold in multiples of 12 for $7.80

Key Features

Thread Size
Pg29
Material
PA 6 GF 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424564
Zoro #
G815309098
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
Pg29

Details

Material
PA 6 GF 30

Description

Counter nut material: PA 6 GF 30 connecting thread: Pg29 color: jet black RAL 9005

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.