Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INL-PG36-N-S Counter nut material:

  • Mfr # 1411264

  • Zoro # G515309039


product price: $3.39
/ea
Sold in multiples of 100 for $339.00

Key Features

Thread Size
Pg36
Material
Brass
Finish
nickel-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411264
Zoro #
G515309039
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
Pg36

Details

Material
Brass
Finish
nickel-plated

Description

Counter nut material: Brass nickel-plated for threads Pg36 color: silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.