Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INLE-M32-N-S EMV nut material: Brass

  • Mfr # 1411271

  • Zoro # G415366743


product price: $2.19
/ea
Sold in multiples of 100 for $219.00

Key Features

Thread Size
M32 x 1.5
Material
Brass
Finish
nickel-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411271
Zoro #
G415366743
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M32 x 1.5

Details

Material
Brass
Finish
nickel-plated

Description

EMV nut material: Brass nickel-plated for threads M32 x 1.5 color: silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.