Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-INLE-PG9-N-S EMV nut material: Brass

  • Mfr # 1411276

  • Zoro # G515366766


product price: $0.97
/ea
Sold in multiples of 100 for $97.00

Key Features

Material
Brass
Thread Size
Pg9
Finish
nickel-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411276
Zoro #
G515366766
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
Pg9

Details

Material
Brass
Finish
nickel-plated

Description

EMV nut material: Brass nickel-plated for threads Pg9 color: silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.