
AGK 10-UKH 50 Pick-off terminal block
Mfr # 3001763
Zoro # G715245168
product price: $14.59
/eaSold in multiples of 10 for $145.90
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001763
Zoro #
G715245168
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Pick-off terminal block Can only be used in conjunction with UKH 50/70 nom. voltage: 1000 V nominal current: 57 A connection method: Screw connection number of connections: 1 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 10.2 mm height: 34.7 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.