Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AGK PT 4X6/M12 Pick-off terminal block

  • Mfr # 1017454

  • Zoro # G315241997


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017454
Zoro #
G315241997
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Push-In

Description

Pick-off terminal block nom. voltage: 1000 V nominal current: 41 A connection method: Push-in connection Bolt connection number of connections: 5 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 31 mm height: 32.3 mm color: gray mounting type: on base element

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.