Zoro Homepage

BC-508X14-10 GN PCB terminal block

  • Mfr # 5453473

  • Zoro # G515245160


product price: $5.15
/ea
Sold in multiples of 100 for $515.00

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5453473
Zoro #
G515245160
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 17.5 A Nom. voltage: 400 V Pitch: 5.08 mm Number of positions: 10 Connection method: Screw connection Mounting: Soldering Conductor/PCB connection direction: 0 °

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.