Zoro Homepage

BCH-500H-24 GY Header Nominal current:

  • Mfr # 5432614

  • Zoro # G415435210


product price: $8.29
/ea
Sold in multiples of 100 for $829.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5432614
Zoro #
G415435210
UPC #
-
Country of Origin
China

Description

Header Nominal current: 12 A Rated voltage III/2: 320 V Number of positions: 24 Pitch: 5 mm Color: signal grey Contact surface: Tin Mounting: Wave soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.