Zoro Homepage

Cable Clamp, Steel, Silver, 34 mm L

  • Mfr # 3000769

  • Zoro # G215275771


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Material
Steel
Clamp Color
Silver
Length
34 mm
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000769
Zoro #
G215275771
UPC #
-
Country of Origin
Germany

Dimensions

Length
34 mm
Width
7 mm

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Silver

Description

Cable clamp color: silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.