
Cable Tie, 200 mm L, 5.2 mm Max Bundle Dia., Transparent, PA 6.6, 220 N Strength
Mfr # 3240720
Zoro # G215453131
product price: $0.13
/eaSold in multiples of 100 for $13.00
Key Features
Cable Tie Style
Halogen and Silicon Free, Mountable
Nominal Length
200 mm
Width
4.8 mm
Nominal Max. Bundle Dia.
5.2 mm
Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3240720
Zoro #
G215453131
UPC #
-
Country of Origin
Croatia
Dimensions
Nominal Length
200 mm
Width
4.8 mm
Nominal Max. Bundle Dia.
5.2 mm
Details
Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Transparent
Material
PA 6.6
Tensile Strength
220 N
Description
Cable binders ideal for permanent fastening to virtually any surface with fastening lug for screwing or fixing with rivets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.