Zoro Homepage

Cable Tie, 250 mm L, Black, PA 6.6, 220N Strength

  • Mfr # 3240715

  • Zoro # G615453090


product price: $0.18
/ea
Sold in multiples of 100 for $18.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Locking Release, Removable
Nominal Length
250 mm
Width
7.5 mm
Material
PA 6.6
Tensile Strength
220N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240715
Zoro #
G615453090
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Length
250 mm
Width
7.5 mm

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Locking Release, Removable
Color
Black
Material
PA 6.6
Tensile Strength
220N

Description

Cable binders ideal for temporary fastening with locking release removable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.