Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 290 mm L, Black, PA 6.6, 220 N Strength

  • Mfr # 3240755

  • Zoro # G015453133


product price: $0.05
/ea
Sold in multiples of 500 for $25.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Standard
Nominal Length
290 mm
Width
3.6 mm
Color
Black
Material
PA 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240755
Zoro #
G015453133
UPC #
-
Country of Origin
Croatia

Dimensions

Nominal Length
290 mm
Width
3.6 mm

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Standard
Color
Black
Material
PA 6.6
Tensile Strength
220 N

Description

Cable binders for quick and secure bundling standard version

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.