Cable Tie, 520 mm L, Silver, 316 Stainless Steel, 1335 N Strength

  • Mfr # 3240829

  • Zoro # G915453080


product price: $1.99
/ea
Sold in multiples of 100 for $199.00

Key Features

Cable Tie Style
Ball Lock, Halogen and Silicon Free
Nominal Length
520 mm
Width
7.9 mm
Color
Silver
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240829
Zoro #
G915453080
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Length
520 mm
Width
7.9 mm

Details

Item
Cable Tie
Cable Tie Style
Ball Lock, Halogen and Silicon Free
Color
Silver
Material
316 Stainless Steel
Tensile Strength
1335 N

Description

Cable binders made from rust-free stainless steel AISI 316 suitable for the harshest of ambient conditions for example salt water with ball lock for quick and secure bundling and fastening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.