Zoro Homepage

Cable Tie, 780 mm L, Transparent, PA 6.6, 700 N Strength

  • Mfr # 3240778

  • Zoro # G215453100


product price: $0.85
/ea
Sold in multiples of 100 for $85.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Standard
Nominal Length
780 mm
Width
9 mm
Material
PA 6.6
Tensile Strength
700 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240778
Zoro #
G215453100
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
780 mm
Width
9 mm

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Standard
Color
Transparent
Material
PA 6.6
Tensile Strength
700 N

Description

Cable binders for quick and secure bundling standard version

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.