
Cable Tie, 838 mm L, Silver, 304 Stainless Steel, 890 N Strength
Mfr # 3240723
Zoro # G715453112
product price: $1.69
/eaSold in multiples of 100 for $169.00
Key Features
Cable Tie Style
Halogen and Silicon Free, UV Resistant
Nominal Length
838 mm
Width
4.6 mm
Color
Silver
Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3240723
Zoro #
G715453112
UPC #
-
Country of Origin
United Kingdom
Dimensions
Nominal Length
838 mm
Width
4.6 mm
Details
Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, UV Resistant
Color
Silver
Material
304 Stainless Steel
Tensile Strength
890 N
Description
Cable binders made from rust-free stainless steel AISI 304 suitable for harsh ambient conditions with ball lock for quick and secure bundling and fastening
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.