
CBMC E4 24DC/1-10A S-R Multi-channel
Mfr # 1065729
Zoro # G215442180
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Amps
1-10A
DC Voltage Rating
24V DC
Trip Type
Electronic
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Multi-Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1065729
Zoro #
G215442180
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Amps
1-10A
DC Voltage Rating
24V DC
Trip Type
Electronic
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Multi-Channel
Description
Multi-channel electronic circuit breaker for protecting four loads at 24 V DC in the event of overload or short circuit. With status output reset input and electronic locking of the set nominal currents. For installation on DIN rails.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.