Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBMC E4 24DC/1-4A+ NO-C Multi-channel

  • Mfr # 1021728

  • Zoro # G315442141


product price: $196.99
/ea
Sold in multiples of 6 for $1,181.94
Free Shipping & Returns

Key Features

Amps
1-4A
Trip Type
Electronic
Depth
98 mm
Terminal Connection
Push-In Connection
Height
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021728
Zoro #
G315442141
UPC #
-
Country of Origin
Germany

Dimensions

Depth
98 mm
Height
90 mm
Width
36 mm

Details

Amps
1-4A
Trip Type
Electronic
Terminal Connection
Push-In Connection
DC Voltage Rating
24V DC
Circuit Breaker Mounting Style
DIN Rail
Item
Circuit Breaker

Description

Multi-channel electronic device circuit breaker that can be preconfigured for protecting four loads at 24 V DC in the event of overload and short circuit. With electronic locking of the set nominal currents. For installation on DIN rails.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.