
CBMC E4 24DC/1-4A NO Multi-channel
Mfr # 2906031
Zoro # G115442105
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Multi-Channel
Amps
1-4A
DC Voltage Rating
24V DC
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2906031
Zoro #
G115442105
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Circuit Breaker Type
Multi-Channel
Amps
1-4A
DC Voltage Rating
24V DC
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Electronic
Description
Multi-channel electronic device circuit breaker for protecting four loads at 24 V DC in the event of overload and short circuit. With electronic locking of the set nominal currents. For installation on DIN rails.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.