Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBMC E4 24DC/1-4A S-R Multi-channel

  • Mfr # 1065727

  • Zoro # G015442144


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
DIN Rail
DC Voltage Rating
24V DC
Trip Type
Electronic
Circuit Breaker Type
Multi-Channel
Amps
1-4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065727
Zoro #
G015442144
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
DC Voltage Rating
24V DC
Trip Type
Electronic
Circuit Breaker Type
Multi-Channel
Amps
1-4A

Description

Multi-channel electronic circuit breaker for protecting four loads at 24 V DC in the event of overload or short circuit. With status output reset input and electronic locking of the set nominal currents. For installation on DIN rails.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.