Zoro Homepage

CCVA 2 5/ 4-G-5 08RNP26THRR56 Header

  • Mfr # 1956218

  • Zoro # G115330150


product price: $4.29
/ea
Sold in multiples of 140 for $600.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956218
Zoro #
G115330150
UPC #
-
Country of Origin
Germany

Description

Header Nominal current: 12 A Rated voltage III/2: 320 V Number of positions: 4 Pitch: 5.08 mm Color: black Contact surface: Tin Mounting: THR soldering Article with self-locking flange; user information and design recommendations on through-hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.