Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDDC 1 5/15-PV-3 5 PCB direct plug

  • Mfr # 1016525

  • Zoro # G215442210


product price: $8.69
/ea
Sold in multiples of 50 for $434.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016525
Zoro #
G215442210
UPC #
-
Country of Origin
Germany

Description

PCB direct plug nominal cross section: 1.5 mm color: green nominal current: 8 A rated voltage III/2: 160 V contact surface: Tin Number of potentials: 30 Number of rows: 2 Number of positions per row: 15 number of connections: 30 product range: CDDC 1 5/..-PV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.