
CK1 0-ED-1 0ST AU Crimp contact Crimp
Mfr # 1409082
Zoro # G815442429
product price: $3.85
/eaSold in multiples of 100 for $385.00
Key Features
Type
Crimp
Maximum Wire Size
1 mm²
Minimum Wire Size
0.14 mm²
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1409082
Zoro #
G815442429
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
1 mm²
Minimum Wire Size
0.14 mm²
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Crimp contact Crimp contact min. conductor cross section: 0.14 mm max. conductor cross section: 1 mm Connection method: Crimp connection Type of contact: Pin. For HC-MOT-AFL-SET
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.