
CK1 6-BR-2 50BU OIC AG Crimp contact
Mfr # 1004383
Zoro # G915442404
product price: $0.85
/eaSold in multiples of 5000 for $4,250.00
Key Features
Type
Crimp
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004383
Zoro #
G915442404
UPC #
-
Country of Origin
Turkey
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Crimp contact contact diameter: 1.6 mm rolled Socket contact material: Cu alloy nickel-plated contact surface: silver-plated connection cross section: 1.5 mm ... 2.5 mm AWG 16 ... 14 Taped products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.