Zoro Homepage

CK1 6-BR-2 50ST OIC AG Crimp contact

  • Mfr # 1004382

  • Zoro # G615442421


product price: $0.85
/ea
Sold in multiples of 5000 for $4,250.00

Key Features

Type
Crimp
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004382
Zoro #
G615442421
UPC #
-
Country of Origin
Turkey

Details

Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp

Description

Crimp contact contact diameter: 1.6 mm rolled Pin contact material: Cu alloy nickel-plated contact surface: silver-plated connection cross section: 1.5 mm ... 2.5 mm AWG 16 ... 14 Taped products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.