
CK1 6-ED-0 37BU AU Turned 1.6 crimp
Mfr # 1674969
Zoro # G515442439
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Type
Crimp
Maximum Wire Size
22 AWG
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1674969
Zoro #
G515442439
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
24 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Turned 1.6 crimp contact individual female contact core diameter 0.14 to 0.37 mm gold-plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.