Zoro Homepage

CK1 6-ED-0 37ST AG Turned 1.6 crimp

  • Mfr # 1663336

  • Zoro # G715442406


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Type
Crimp
Maximum Wire Size
22 AWG
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1663336
Zoro #
G715442406
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp

Description

Turned 1.6 crimp contact individual male contact core diameter 0.14 to 0.37 mm silver-plated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.