
CK1 6-ED-0 50BU AG Crimp contact
Mfr # 1663404
Zoro # G015442410
product price: $1.69
/eaSold in multiples of 100 for $169.00
Key Features
Type
Crimp
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1663404
Zoro #
G015442410
UPC #
-
Country of Origin
Germany
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Crimp contact contact diameter: 1.6 mm turned Socket contact material: Cu alloy nickel-plated contact surface: silver-plated connection cross section: 0.5 mm ... 0.5 mm AWG 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.