
CK1 6-ED-1 50ST AU Crimp contact
Mfr # 1674875
Zoro # G315442400
product price: $3.55
/eaSold in multiples of 100 for $355.00
Key Features
Type
Crimp
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1674875
Zoro #
G315442400
UPC #
-
Country of Origin
Germany
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Crimp contact contact diameter: 1.6 mm turned Pin contact material: Copper alloy contact surface: gold-plated connection cross section: 1.5 mm ... 1.5 mm AWG 16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.