Zoro Homepage

CK2 5-ED-1 00ST-S AG Crimp contact

  • Mfr # 1663857

  • Zoro # G315442424


product price: $0.89
/ea
Sold in multiples of 100 for $89.00

Key Features

Type
Crimp
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1663857
Zoro #
G315442424
UPC #
-
Country of Origin
Germany

Details

Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp

Description

Crimp contact contact diameter: 2.5 mm turned Pin contact material: Copper alloy contact surface: silver-plated connection cross section: 1 mm ... 1 mm AWG 18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.