
CK2 5-M-6 AG Crimp contact Range of
Mfr # 1409209
Zoro # G615442384
product price: $1.49
/eaSold in multiples of 100 for $149.00
Key Features
Type
Crimp
Maximum Voltage
690 V AC
Current
35 A
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1409209
Zoro #
G615442384
UPC #
-
Country of Origin
Germany
Details
Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
690 V AC
Current
35 A
Termination Style
Crimp
Description
Crimp contact Range of articles: PRC Crimp contact max. conductor cross section: 6 mm Connection method: Crimp connection Type of contact: Pin. Crimp the wire with the crimp contact in accordance with DIN EN 60352?2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.