Zoro Homepage

CP 2 5-4L Connector housing nom.

  • Mfr # 3041956

  • Zoro # G015354249


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041956
Zoro #
G015354249
UPC #
-
Country of Origin
Germany

Description

Connector housing nom. voltage: 250 V nominal current: 10 A connection method: Plug connection number of connections: 4 number of positions: 4 cross section: 0.5 mm - 2.5 mm AWG: 20 - 14 width: 5.2 mm height: 13 mm color: gray mounting type: Plug-in mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.