Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUC-I-J1ZNI-S/R4IDC8 RJ45 socket insert

  • Mfr # 1417274

  • Zoro # G916056679


product price: $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1417274
Zoro #
G916056679
UPC #
-
Country of Origin
Poland

Description

RJ45 socket insert type: RJ45 degree of protection: IP20 number of positions: 8 10 Gbps CAT6A material: Zinc die-cast connection method: IDC connection connection cross section: AWG 26- 22 cable outlet: straight Adapter-free design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.