Zoro Homepage

CUC-IND-C1ZNI-S/R4IP8 RJ45 connector

  • Mfr # 1421126

  • Zoro # G415352579


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421126
Zoro #
G415352579
UPC #
-
Country of Origin
Poland

Description

RJ45 connector degree of protection: IP20 number of positions: 8 1 Gbps CAT5 IEC 11801:2002 material: Zinc die-cast connection method: IDC fast connection connection cross section: AWG 23- 22 cable outlet: straight color: green PROFINET

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.