Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUC-IND-C1ZNI-T/R4QV6 RJ45 connector

  • Mfr # 1406341

  • Zoro # G115352305


product price: $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406341
Zoro #
G115352305
UPC #
-
Country of Origin
Poland

Description

RJ45 connector degree of protection: IP20 number of positions: 6 100 Mbps CAT5 IEC 11801:2002 material: Zinc die-cast connection method: IDC fast connection connection cross section: AWG 26- 24 cable outlet: angled High degree of resistance to vibration; 360°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.