Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact D-RSC 6-F Flange cover length: 80.9 mm 3213108

D-RSC 6-F Flange cover length: 80.9 mm (Discontinued)

  • Mfr # 3213108
  • Zoro # G815442542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3213108
Zoro #
G815442542
UPC #
-
Country of Origin
India

Description

Flange cover length: 80.9 mm width: 2.2 mm height: 39.7 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.