
DFK-2 8 Panel feed-through terminal
Mfr # 0706016
Zoro # G015369052
product price: $7.19
/eaSold in multiples of 50 for $359.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0706016
Zoro #
G015369052
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Description
Panel feed-through terminal block connection method: Screw connection with tension sleeve Solder/Slip-on connection number of positions: 1 load current: 18 A cross section: 0.2 mm - 4 mm connection direction of the conductor to plug-in direction: 90 ° width: 6.1 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.