Zoro Homepage

DFK-PC 4/ 8-G-7 62-FS4 8 Feed-through

  • Mfr # 1861219

  • Zoro # G415442850


product price: $26.15
/ea
Sold in multiples of 50 for $1,307.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1861219
Zoro #
G415442850
UPC #
-
Country of Origin
Poland

Description

Feed-through header nominal cross section: 4 mm color: green nominal current: 15 A rated voltage III/2: 400 V contact surface: Tin type of contact: Male connector Number of potentials: 8 Number of rows: 1 Number of positions per row: 8 number of connections: 8 p

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.