Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DFMC 1 5/ 9-STF-3 5 Plug nominal

  • Mfr # 1790360

  • Zoro # G515442729


product price: $21.89
/ea
Sold in multiples of 50 for $1,094.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1790360
Zoro #
G515442729
UPC #
-
Country of Origin
Germany

Description

Plug nominal current: 8 A rated voltage III/2: 160 V number of positions: 9 with 18 contacts pitch: 3.5 mm connection method: spring-cage connection color: green contact surface: tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.