Zoro Homepage

DIK 1 5 Sensor/actuator terminal block

  • Mfr # 2715966

  • Zoro # G215245033


product price: $8.95
/ea
Sold in multiples of 50 for $447.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2715966
Zoro #
G215245033
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Sensor/actuator terminal block connection method: Screw connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 6.2 mm color: gray mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.