
DIN Rail, Power Relay, 10 A, Screw
Mfr # 2967646
Zoro # G616105172
product price: $47.99
/eaSold in multiples of 10 for $479.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
48V DC
Current Rating
10 A
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967646
Zoro #
G616105172
UPC #
-
Country of Origin
Germany
Details
Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
48V DC
Current Rating
10 A
Contact Form
SPDT
Description
PLC-INTERFACE consisting of PLC-BSC.../21 HC basic terminal block with screw connection and plug-in miniature relay for a high continuous current for mounting on DIN rail NS 35/7 5 limiting continuous current up to 10 A 1 PDT input voltage 48 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.