Zoro Homepage

DIN Rail, Relay, 10 A, Push-in

  • Mfr # 2900291

  • Zoro # G316105052


product price: $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Current Rating
10 A
Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900291
Zoro #
G316105052
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Current Rating
10 A
Contact Form
SPST

Description

PLC-INTERFACE for high continuous currents consisting of PLC-BPT.../21 HC basic terminal block with push-in connection and plug-in miniature relay for mounting on DIN rail NS 35/7 5 limiting continuous current up to 10 A 1 PDT input voltage 24 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.