Zoro Homepage

DMC 0 5/14-G1-2 54 P20THR R72 PCB

  • Mfr # 1844840

  • Zoro # G415443178


product price: $20.55
/ea
Sold in multiples of 300 for $6,165.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1844840
Zoro #
G415443178
UPC #
-
Country of Origin
Poland

Description

PCB header nominal cross section: 0.5 mm color: black nominal current: 6 A rated voltage III/2: 160 V contact surface: Gold type of contact: Male connector Number of potentials: 28 Number of rows: 2 Number of positions per row: 14 number of connections:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.