Zoro Homepage

DMC 1 5/ 2-G1-3 5 P35 PCB header

  • Mfr # 1053808

  • Zoro # G115312170


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053808
Zoro #
G115312170
UPC #
-
Country of Origin
China

Description

PCB header nominal cross section: 1.5 mm color: green nominal current: 8 A rated voltage III/2: 160 V contact surface: Tin type of contact: Male connector Number of potentials: 4 Number of rows: 2 Number of positions per row: 2 number of connections: 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.