Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DMC 1 5/14-G1F-3 5-LR P20THR PCB header

  • Mfr # 1787137

  • Zoro # G215433973


product price: $16.15
/ea
Sold in multiples of 50 for $807.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1787137
Zoro #
G215433973
UPC #
-
Country of Origin
Germany

Description

PCB header nominal cross section: 1.5 mm color: black nominal current: 8 A rated voltage III/2: 160 V contact surface: Tin type of contact: Male connector Number of potentials: 28 Number of rows: 2 Number of positions per row: 14 number of connections: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.